Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885631

MPN #: BAT612

BOSCH® BAT612, 18V Lithium-Ion 2.0AH Slim Pack Battery

Product Description
BOSCH BAT612, 18V Lithium-Ion 2.0AH Slim Pack Battery

The new 2.0 Ah 18V Bosch Slimpack battery offers more run time and 2x longer life with unique Cool Pack technology. The advanced heat conductive housing keeps the battery cooler for long life. The compact size and lightweight make it perfect for professional work overhead. An integrated fuel gauge makes checking charge status quick and easy. And working in cold weather is no issue down to -4°F. The BAT612 is compatible with all Bosch 18V Lithium-ion power tools, radios and more.

Features:
  • Maximum Run Time - Up to 65% More Run Time (Compared to Bosch 1.5 Ah)
  • Unique Cool Pack Design - Advanced heat conductive housing keeps battery cooler, lives up to 2x longer
  • Integrated Fuel Gauge - For fast and easy charge status
  • Cold Weather Operation - Battery will work down to -4°F
  • Durable Housing - Survives 3 meter drop
  • Flexible Power System (FPS) - Works with all Bosch 18V Li-Ion power tools, radios and more
PRICE
$109.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width3 in

Product Details

Battery Type18 V Lithium-Ion Slim Pack
TypePower Tool Battery
Voltage18 V
Description18V Lithium-Ion Slim Pack Battery
Manufacturers Part NumberBAT612
Amperage2 A
For Use WithBosch 18V Cordless Tools
Battery Amp Hours2.0 Ah
BrandBosch