Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193903

MPN #: PB16025

PRORUN® 60V Lithium-Ion Battery Pack, 2.5Ah Capacity

Product Description
The PRORUN® 60-volt Lithium-Ion Batteries are the culmination of decades of outdoor power equipment engineering, innovation, design and manufacturing. This reliable 2.5 Ah battery delivers the same power as gas equipment without the mess, fumes, smell or emissions. Intelligent management optimizes battery's performance and protects the battery pack from extreme temperatures, over-discharge, and over-charge for longer life. On-board 5 LED power capacity indicator provides an easy check on available power level.

Features:
  • Runtime: 135 Wh of fade-free power, no memory loss after charging
  • LED Gauge: High-visibility onboard 5 LED power capacity indicator
  • Compatibility: Supports all PRORUN® 60V equipment
  • Fast Charge: Reaches full charge in 30 minutes
  • Professional Grade: Features airflow cooling, shock-resistant design, and phase-change material technology for optimal battery life
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Width5-1/8 in
Height3-11/16 in

Product Details

Battery TypeLithium-Ion
Charging Time30
TypePower Tool Battery
Amperage2.5 A
For Use WithPRORUN® 60V Equipment
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage60 V
Terminals4
DescriptionLithium-Ion Battery Pack
Package Quantity1
Manufacturers Part NumberPB16025
Battery Amp Hours2.5 Ah
Charger IncludedNo
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr