The DEWALT DCS496B is ideal for cutting sheet metal up to 18-ga. Offset blades and 360 swivel head allow for eas eof use in close quarters. DEWALT bare Tools allow the users to inexpensively increase their Tool box when they already have batteries and charger.
DeWalt® 20V MAX 18 Gauge Offset Shears Bare Tool Only
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Cutting Capacity | 18 Gauge in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Capacity | 18 Ga. |
| Voltage | 20 V |
| Description | Offset Shears Bare Tool Only |
| Color | Yellow |
| Manufacturers Part Number | DCS496B |
| No Load Speed | 2450 |
| Batteries Included | No |
| Brand | DeWalt |