Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220752

MPN #: DL6300D-12

Skil® Brushless 2-in-1 Flip Drill Kit, 12V/20V

Product Description
Quickly switch between drilling pilot holes and driving screws with a simple twist using the Skil® 12V/20V Brushless Flip Drill. The cordless flip drill features a two-in-one double collet flip head that allows you to change between drilling and driving bits quickly and easily rather than swapping between bits using the same chuck. Its slim, compact design gives you easy access to corners, edges, and other tight, hard-to-reach spaces. Electronically controlled torque settings plus drill mode easily adapt to the application at hand. Magnetic onboard storage gives you quick access to bits and screws, and an LED worklight with pre-light and afterglow delivers maximum visibility.

Includes:
  • 2.0Ah Battery with USB-C
  • 20W PD Charger
  • USB-C to USB-C Cable
  • Belt Clip
  • 2 in PH2 screwdriving Bit
  • (4) Hex Shank HSS
  • Bits: (2) 3/32 in, (2) 1/8 in


PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/4 in
Torque300/350 lb-in

Product Details

Battery TypeLithium
TypeCordless Drill Driver Kit
Variable SpeedYes
ColorRed/Black
SeriesPWRCORE 20
Chuck TypeHex Collet
StyleD-Handle
Number of Batteries1
LED LightYes
Voltage12/20 V
Number of Chargers Included1
DescriptionBrushless Flip Drill Kit
Manufacturers Part NumberDL6300D-12
BrandSkil
Speed1550/1700 ft/min