Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB445679

MPN #: 8977-20

Milwaukee® 8977-20 Variable Temperature Heat Gun

Product Description
Milwaukee Variable Temperature Heat Gun

This professional line of Heat Guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Model 8977-20 offers 140 to 1040 degree temperature ranges. The variable temperature adjustment allows you to dial in the proper temperature for you job. All this power and it only weighs 1.6 lbs.

  • Variable temperature 140 to 1040 degrees F, 11.6 amp motor
  • Unique impact resistant heating element
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
  • Rotate rear housing to select temperature
PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage1392 W
Air Volume14.8 CFM
Air Temperature Range140-1400 °F °F
DescriptionVariable Temperature Heat Gun
Air Temperature1040 °F °F
Manufacturers Part Number8977-20
Amperage11.6 A
BrandMilwaukee