- Hybridtech
- Lightweight Handle
- Durable Metal Frame
- Cutter
- Poker
- 10:1 Thrust
Newborn Caulk Gun HybridTech Lightweight Composite Trigger, 10:1 Thrust, Hex Rod, 10 oz. Cartridge - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Manufacturers Part Number | 212-HTD |
| Package Quantity | 10 |
| Color | Red |
| Brand | Newborn |
Related Products
3M™ Hot Melt Applicators are designed to help improve productivity, lower costs, and minimize waste in industrial applications. From high-volume to detailed work, these applicators help ensure optimum performance through either melt-on-demand or progressive feed technology. Utilizing lightweight designs for comfort and ergonomics, 3M™ Hot Melt Applicator can additionally be personalized with accessories to meet specific project and user needs. For a robust, synergistic adhesive solution, pair your applicator with a compatible 3M™ Hot Melt Adhesive. Highlights For Industrial ...
Variable Speed Trigger allows for increased control over the flow of your adhesive. Spreed Dial allow for setting maximum and minimum flow rates. Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out. Quick Connect inter-changeable canister trays allows user to quickly change between canister sizes. LED light assists users with visibility in low light situations Hang hook allows for easy storage when not in use Made in the USA with global materials.
Variable temperature control allows for adjustment of the heat settings Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Built-in innovative kickstand support provides greater stability and prevents tip over Cord Protector keeps the cord from tearing away from the housing Ergonomic comfort grip provides greater comfort for long hours of use Separate Internal Components allows maintenance on both the motor and the heating element Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 ...
SI300 Industrial Caulker is contractor, heavy-duty grade caulk guns suitable for higher viscosity products. This caulk gun features the patented dripless mechanism, with an option to turn this function on or off. For use with 10 oz. cartridges. High performance commercial unit Engineered for daily heavy-duty use 14:1 mechanical advantage Rotating barrel Sharp cutter- seal punch Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds.
No-drip precision application, Great Stuff™ PRO™ 14 Dispensing Gun provides total control over every seal, ensuring professionals get the maximum yield out of every can. Features: Lightweight, high-strength aluminum body with a metal trigger Flow-control mechanism dispenses beads from 1/8" to 3" Provides greater precision and access to hard-to-reach areas Non-stick coated can adapter and needle Large flow control knob with secured back-screw system Replaceable smooth dispensing nozzle Works with all Great Stuff™ PRO™ cans No-drip dispensing Includes plastic tapered tips