Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3226200

MPN #: DCG407P1

DeWalt® 20V MAX 4-1/2" Brushless Slide Switch Angle Grinder Kit

Product Description
Complete grinding applications with the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder that maintains constant speed under load. Equipped with overload protection and an efficient brushless motor, this cordless tool accommodates 4.5 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering slide-switch operation for continual use, the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder is a ideal for tough days on the job.

Features:
  • Run Time - Up to 56 cuts of 1/2" rebar
  • Perform & Protect™ - This grinder is equipped with ANTI-ROTATION features including a Kickback Brake and E-Clutch
  • Powerful Performance - Take on tough jobs with a brushless motor engineered to deliver up to 850 MWO and up to 9,000 RPM (no load)
  • Slide-Switch Operation - Operate grinder with a slide switch that allows for continual operation over long periods
  • Brushless Motor - Maintains constant speed under load and minimizes maintenance with an efficient brushless motor that doesn't require brush changes
  • Out-Of-The-Box Functionality - Get right to work with this kit that includes a DeWalt® 20V MAX 5Ah Battery, a charger, and a durable storage bag
  • Durable Engineering - Helps block debris from entering internal components with mesh screens
  • Ideal For Common Size Applications - Accommodates common regional market requirements with a 4 in. - 5 in. wheel acceptance
Includes
  • (1) DCG407 4-1/2 in. Grinder
  • (1) Side Handle
  • (1) Clip-On Guard
  • (1) Inner & Outer Flange
  • (1) Hex Wrench
  • (1) DCB205
  • (1) DCB1106 Charger
  • (1) Soft Kit Bag


PROMOTIONAL PRICE
$299.00

was $345.95
Save $46.95 (14%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed9000
Switch TypeSlide
StyleKit
Number of Batteries1
Voltage20 V
Includes4-1/2" Grinder, Side Handle, Clip-On Guard, Flange, Hex Wrench, Charger, Kit Bag
Manufacturers Part NumberDCG407P1
Lock OnYes
BrandDeWalt

Warranty

Warranty3 yr