Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3224797

MPN #: DCE512B

DeWalt® 20V MAX Jobsite Fan

Product Description
Enhance performance and comfort on hot work days with the 20V MAX Cordless Jobsite Fan which delivers a powerful, concentrated air flow. With 20V MAX compatibility, you can power this tool with the same battery you use with your other adaptable cordless tools. Conveniently stand it up, hang it, or mount it where you need so it is not in the way and choose the power setting you want with variable speed control. Battery & Charger Sold Separately.

Applications:
  • Drying Applications
  • Air Circulation
Include:
  • Fan


PRICE
$169.95

1
1
Available on or around 08/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width8
Height16

Product Details

Battery TypeLithium-Ion
TypeCordless Fan
ColorYellow/Black
Voltage20 V
MaterialPlastic
Package Quantity1
Manufacturers Part NumberDCE512B
Number of Tools1
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee