Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3126784

MPN #: DCK521D2

DeWalt® 20V MAX Compact 5-Tool Combo Kit

Product Description
The 20V MAX compact 5-tool combo kit (2 Ah) features our DCD780 20V MAX lithium ion compact drill/driver which is lightweight and compact for doing a wide variety of jobs where space is tight. The DCF885 20V MAX lithium ion 1/4-in impact driver takes hard-hitting power to hard-to-reach fasteners. The DCS393 20V MAX circular saw with 6-1/2-in carbide blade helps you work efficiently by cutting 2x4 boards at a 45-degree angle in a single pass. The DCG412 20V MAX XR lithium ion 4-1/2-in/5-ft grinder increases productivity with features like quick-change wheel release, convenient trigger switch with lock-off button, and optimized efficiency for extreme runtime to handle high-demand duty. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.

PRICE
$725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/4
Width8-3/4
Height12-3/4

Product Details

Battery TypeLithium-Ion
TypeCordless
Number of Batteries2
Voltage20 V
MaterialPlastic
ColorYellow
Number of Tools5
BrandDeWalt