DeWalt® 20V MAX 6-Tool Combo Kit
|
Questions & Answers (0)
Product Description
This Cordless 6-Tool Combo Kit includes a 1/2-in Drill/Driver, Reciprocating Saw, 6-1/2-in Circular Saw, Brushless Oscillating Multi-Tool, 1/4-in Impact Driver, 4-1/2-in Grinder, 20V MAX 2.0Ah battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-in carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500-rpm) for a range of fastening and drilling applications. The DCF885 Impact Driver has 3-LEDs with a 20-second delay after the trigger is released for increased visibility. The DCG412 Grinder is equipped with an 8,000-rpm motor for multiple grinding and cutting applications. The DCS356 3-speed selector allows users to choose their speed setting based on application.
PRICE
$865.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 |
| Width | 8-1/4 |
| Height | 16-1/4 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Material | Plastic |
| Color | Yellow |
| Number of Tools | 6 |
| Brand | DeWalt |