Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB760504

MPN #: 2696-24

Milwaukee® 2696-24 M18™ Cordless Li-Ion 4-Tool Combo Kit, (2) 3.0Ah Batt, Charger, Bag

Product Description
Milwaukee® 2696-24 M18™ Cordless Li-Ion 4-Tool Combo Kit, (2) 3.0Ah Batt, Charger, Bag

The 2696-24 M18™ cordless LITHIUM-ION 4-tool combo kit includes the 1/2" Hammer Drill / Driver (2602-20), Sawzall® Reciprocating Saw (2620-20), 1/4" Hex Impact Driver (2650-20), and Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Features:
  • M18™ Cordless ½" Hammer Drill / Driver with Milwaukee 4-Pole Frameless Motor delivers 525 in-lbs of peak torque, 0-550/0-1,700 RPM, & 29,000 BPM
  • M18™ Sawzall® Reciprocating Saw with Patented Gear-Protecting Clutch and Counter Balance Mechanism
  • M18™ ¼" Hex Impact with the Milwaukee 4-Pole Frameless Motor Delivers 1400 In-lbs of Torque
  • M18™ Work Light Provides a Fold-Away Hook for Hands Free Use and a 135-Degree Rotating Head to Direct Light at the Work Area
  • DPM™ - Digital Power Management: Overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: Works with M18™ XC High Capacity RED LITHIUM™ Batteries and M18™ Compact RED LITHIUM™ Batteries
Includes:
  • 2602-20 M18™ 1/2" Hammer Drill Driver
  • 2620-20 SAWZALL® M18™ Reciprocating Saw
  • 2650-20 M18™ 1/4" Hex Impact Driver
  • 49-24-0171 M18™ Work Light
  • (2) 48-11-1828 M18™ XC High Capacity RED LITHIUM™ Batteries
  • 48-59-1801 1-Hour Charger
  • General Purpose SAWZALL® Blade
  • Contractor Bag
PRICE
$719.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Source(2) M18™ XC High Capacity RED LITHIUM™
Voltage18 V
IncludesHam. Drill Driver,Recip. Saw,Hex Impact Driver, Light,Batt,Charger,Blade,Bag
Package Quantity4
Description4-Tool Combo Kit
Manufacturers Part Number2696-24
BrandMilwaukee