Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131383

MPN #: FXM403-2G

Flex 4 Tool Combo Kit w/ Turbo Hammer Drill Driver, Impact Driver Quick Eject, Circ Saw & Work Light

Product Description
Show up to the jobsite in full force with four Flex 24V essentials. This kit combines the powerful cutting capabilities of the Flex 7-1/4" Circular Saw with the torqued-out FLEX 1/2" 2-Speed Hammer Drill and Flex 1/4" Hex Impact Driver. Plus, do it all while commanding ultimate jobsite visibility with the Flex Work Light. Total Flex 24V cross-compatibility also means these tools share the Flex Stacked Lithium Advantage of unmatched 24V battery power, runtime, and charging capability. Kit includes all four tools, two 24V batteries, and charger. Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register my Flex.com through December 31, 2022.

PRICE
$709.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeStacked-Lithium
Manufacturers Part NumberFXM403-2G
Number of Batteries2
BrandFLEX