Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224561

MPN #: DCK200D1P1

DeWalt® 20V MAX Li-Ion Compact 2-Tool Combo Kit, 2Ah/5Ah Batteries, Hammer Drill/Impact Driver

Product Description
Tackle tough jobs in tight spaces with the ATOMIC™ 20V MAX Hammer Drill/Impact 2-Tool Combo Kit. Featuring our shortest 20V MAX hammer drill, the ATOMIC™ 20V MAX Brushless Cordless 1/2 in. Hammer Drill (DCD799), an ATOMIC™ 20V MAX Brushless Cordless 3-Speed 1/4 in. Impact Driver (DCF850). This combo kit helps you complete your work in hard-to-reach areas.

Includes:
  • (1) DCB203 DeWalt® 2Ah Battery
  • (1) DCB205 DeWalt® 5Ah Battery
  • (1) Charger
  • (1) Contractor Bag


PRICE
$369.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage20 V
Includes1/2" Hammer Drill, 1/4" Impact Driver, (2) Batteries, Charger, Contractor Bag
ColorYellow/Black
Manufacturers Part NumberDCK200D1P1
Number of Tools in Kit2
Number of Tools2
BrandDeWalt