DeWalt® 60V MAX Mixer/Drill with E-Clutch System Kit
|
Questions & Answers (0)
Product Description
The DEWALT® 60 V MAX mixer/drill with e-clutch® system has over 2x the power of our corded mixer allowing it to easily mix thinset, tile mortar, and fiber reinforced concrete. In addition to mixing, the powerful brushless motor allows the DCD130 to tackle demanding drilling applications. In order to improve control the mixer/drill has anti-rotation e-clutch® system, which offers technology capable of detecting the motion of the Tool. This feature senses the motion of the Tool and shuts it down if necessary. The red indicator LED illuminates when the e-clutch® system is engaged. DCD130 Mixer/drill using DCB606 battery compared to DeWalt's DW130V corded mixing drill (battery sold separately).
PRICE
$495.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 4 in |
| Weight | 2 lbs |
| Chuck Size | 1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 600 rpm |
| Type | Cordless |
| Color | Yellow |
| Style | Pistol Grip |
| Number of Batteries | 1 |
| Voltage | 60 V |
| Manufacturers Part Number | DCD130T1 |
| Brand | DeWalt |
| Speed | 0 - 600 ft/min |