Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Planers

Planers are essential tools for woodworking shops, lumberyards, and more. They are built with powerful motors and precision cutting blades to effortlessly shave off material, leaving surfaces flawlessly smooth. They feature adjustable depth settings and an ergonomic design to enhance user control and comfort, allowing for precise material removal without compromising efficiency. Planers are designed to handle different types of wood and various project sizes, offering versatility for a range of applications.
26 Results

Stationary Planers

Stationary Planers
Boasting a stationary design for heavy-duty woodworking tasks, Stationary Planers are used in various woodworking projects to shave precise layers of wood from lumber to create pieces with a uniform thickness to prepare them to be glued or joined into larger pieces when making tables, chairs, cabinets, benches and more. The adjustable table allows users to set the depth of the cut to suit a range of applications.
CompareImageTypeVoltageMin Planing LengthMax Planing WidthMax Planing ThicknessBrandModel #Price
Powermatic® WP2510 25" Planer with Helical Cutterhead, 15HP, 3-Phase, 230/460V
Planer
230/460 V
10 in
25 in
9 in
Powermatic
WBB3177178$21,999.00
Powermatic PM9-1791267 Model 201HH 7-1/2HP 1-Phase 230V 22" Planer W/ Helical Head
Planer
230 V
10 in
22 in
9-1/4 in
Powermatic
WBB57932$12,749.00
Powermatic PM9-1791268 Model 201HH 7-1/2HP 3-Phase 230V 22" Planer W/ Helical Head
Planer
230/460 V
10 in
22 in
9-1/4 in
Powermatic
WBB57935$12,999.00
Powermatic PM9-1791296 Model 209 5HP 1-Phase 230V 20" Planer
Planer
230 V
6-3/4 in
20 in
8 in
Powermatic
WBB57937$5,299.00
Powermatic PM9-1791261 Model 201 7-1/2HP 1-Phase 230V 22" Planer
Planer
230 V
10 in
22 in
9-1/4 in
Powermatic
WBB57934$9,999.00
Powermatic PM9-1791303 Model WP2510 15HP 3-Phase 230/460V 25" Planer W/ Helical Head
Planer
230/460 V
10 in
25 in
9(Auto)/10(Manual) in
Powermatic
WBB57939$21,999.00
JET® JWP-208HH-BLK 20" Planer with Helical Cutterhead, 5HP, 1-Phase, 230V
Planer
230 V
6-3/4 in
20 in
8 in
JET
WBB3183946$5,799.00
Powermatic PM9-1791297 Model 209 5HP 3-Phase 230V 20" Planer
Planer
230/460 V
6-3/4 in
20 in
8 in
Powermatic
WBB57938$5,299.00
JET® JWP-15B 15" CS Planer with Straight Knives
Planer
230 V
5-39/64 in
15 in
6 in
JET
WBB2836510$2,799.00
JET® JWP-15BHH, 15" CS Planer with Helical Head
Planer
230 V
5-39/64 in
15 in
6 in
JET
WBB2836511$3,899.00
Showing 1-10 of 13 results

Planer/Jointer Combo Units

Planer/Jointer Combo Units
True multi-taskers, Planer/Jointer Combo Units merge a planer to shave wooden workpieces down to a consistent thickness with a jointer that produces a flat face and square edge for woodworking projects like table making and cabinet fabrication. The rotating cutter head provides efficient cutting performance, while the built-in table supports the piece being worked on throughout the process.

Planer Accessories & Replacement Parts

Planer Accessories & Replacement Parts
Planer Accessories & Replacement Parts allow woodworkers to customize the planer performance for the specific wood and project to get the best possible results. Planer attachments, such as a side roller table, provide additional support for workpieces, while replacement inserts and knife sets help ensure the cutting head maintains its operational efficiency.