Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB1140900

MPN #: PM9-1792074K

Powermatic Model PM1900TX-CK3 3HP 3-Phase 230/460V Dust Collector W/ 2-Micron Canister Kit

Product Description
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow for easy mobility.

Features:

  • TurboCone improves chip separation and collector bag packing efficiency
  • The cone eliminates premature filter clogging for sustained performance
  • All-metal duct construction for rigidity and improved air flow
  • The large impeller is powered by a 3HP motor for peak performance
  • Triple 4" dust ports allow for several hoses to be attached at the same time
  • Collection bags use a snap ring for rapid installation/removal
  • Four swivel casters for easy maneuverability
PRICE
$2,199.00

1
1
Ships in 101 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width30 in
Height72 in
2 Hose Connection Diameter4(3 Each) in
Air Inlet8,4 in
Particle Size1 mic
Collection Bag Capacity10.0 ft³
1-Hose Connection Diameter8 in
Collection Bag Length30 in
Filter Bag/Canister Length26 in
Bag Diameter20 in
Impeller Diameter14 in

Product Details

Prewired Voltage230 V
Velocity @ 4" (FPM)5200 ft/min
Air Flow @ 4 Inches236 CFM
Phase3
Manufacturers Part NumberPM9-1792074K
Motor Horsepower3 HP
BrandPowermatic
Number of Air Inlets4
TypeDust Collection System
Static Pressure (Inches of Water)12.15 in
Remote ControlNo
Amperage8/4 A
Sound Rating86-92
Number of StagesSingle
Voltage230/460 V
Dust Collector TypeCanister
Max Airflow1782 CFM

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified