DeWalt® 20V MAX Lithium-Ion Cordless Pole Saw & Pole Hedge Trimmer Combo Kit
|
Questions & Answers (0)
Product Description
Reach new heights with our 20V MAX combo kit which includes one DCPS620 Pole Saw, one DCPH820 Pole Hedge Trimmer Head, one battery and one charger. Cut down tall limbs and branches with up to 96 cuts per charge with the 8 in. bar and chain pole saw that features a 15 ft. max reach. Power through a variety of tough overgrowth by attaching the 7-position, 180 degree articulating pole hedge trimmer head which reaches up to 12 ft.
PRICE
$345.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 |
| Width | 8-13/16 in |
| Height | 42 |
Product Details
| Voltage | 20 V |
| Material | Plastic |
| Color | Black |
| Brand | DeWalt |