DeWalt® 20V MAX Compact Brushless Cordless Chainsaw Bare Tool Only
|
Questions & Answers (0)
Product Description
The DCCS620B brushless compact cordless chainsaw adds versatility to your 20V MAX cordless system. It's built to handle tough construction and outdoor jobs. Cut beams, rough-out openings, do demolition work, and more. The lightweight design maximizes user control. Brushless motor technology delivers extreme runtime and motor life.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 9-1/8 in |
| Height | 26-1/8 |
| Size | Small |
Product Details
| Voltage | 20 V |
| Material | Plastic |
| Color | Yellow |
| Brand | DeWalt |