Skil® 40V BL 460CFM 120MPH Entry Blower + 14" Entry String Trimmer with Battery & Charger
Write a Review
|
Questions & Answers (0)
Product Description
Ditch the gas for smarter lawn care solutions with the Skil® 40V 14 In. String Trimmer and 460 CFM Blower Combo Kit. Powered by PWR Core 40 lithium battery technology, the cordless leaf blower and string trimmer combo kit are designed for efficiency and ease of use with the same battery working for both tools-and all tools in the Skil® 40V platform. The electric leaf blower delivers up to 460 CFM and up to 120 MPH air speed for powerful clearing performance. Its variable speed control with turbo boost delivers optimized control for any application. The cordless string trimmer features a Twist Load head that makes it easy to load the string trimmer line-simply insert the line and twist to load. Work efficiently with its 14-inch cutting swatch and easily release more line without slowing down with the dual line bump feed-just bump the head on the ground to release more line. IPX4-rated weather resistance for both tools delivers added durability in inclement weather. The lawn tool combo kit includes the cordless leaf blower, string trimmer, PWR Core 40 2.0Ah battery, and 60W charger.
CLEARANCE PRICE
$179.99was $209.95
Save $29.96 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 14 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | CB1400C-11 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | Skil |