Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193935

MPN #: PMC160P

PRORUN® 60V 16" Brushless Attachment Capable Pole Saw, 2.5 Ah Battery & Charger

Product Description
The versatile PRORUN® 60V Lithium-Ion Attachment Capable 10" Pole Saw easily transforms to multiple outdoor tools and is engineered for power to tackle the toughest of jobs and the reliability to withstand heavy-duty use. Pole Saw delivers the power and reach to accomplish the toughest tree trimming projects. The commercial-grade Oregon 10" bar and chain, 14 feet reach, and automatic oiler effectively executes sharp, consistent cuts. Driven by a high-efficiency brushless motor and a robust 2.5 Ah 60V battery that delivers long runtimes, low vibrations, and an extended tool life. The balanced ergonomic design features a two-speed selector that toggles between high and low speeds while the variable speed trigger delivers ultimate control. The quick-release coupler easily transforms the Pole Saw's Powerhead to seamlessly accomplish all your toughest jobs. PRORUN®'s full assortment of attachments includes: PPA100 String Trimmer, PPA200 Edger, PPA300 Extension, PPA400 Cultivator, and PPA600 Hedge Trimmer. Featuring the industry's most advanced battery technology, every PRORUN® tool delivers or exceeds the power and performance of gas without the noise, fuss, or fumes. Backed with a 3-year limited warranty and guaranteed to deliver results for years to come (3-Year Residential, 2-Year Commercial).

Features:
  • 60V Power: Hyper-efficient brushless motor delivers commercial-grade torque and lifespan
  • Runtime: Provides up to 30 minutes with included 2.5 Ah battery
  • Max Line Control: Variable speed trigger and Hi-Lo switch deliver increased control for any job
  • Rapid Response: Throttle instantly engages drive to deliver full power on demand
  • Balance: Ergonomic design weighs only 12 lbs. fully assembled, with balanced design and adjustable handle for superior control and reduced fatigue
  • Contents: PMC160 60V Powerhead, PPA500 Pole Saw Attachment, PB16025 2.5 Ah Battery, PC16026 Charger


PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length16 in
Chain Size16 in
Blade Length16 in
Max Cut Diameter16 in

Product Details

TypePole Saw
Corded/CordlessCordless
ColorMulti-colored
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage60 V
DescriptionCordless Attachment Capable Powerhead and Pole Saw Kit
Package Quantity1
Manufacturers Part NumberPMC160P
Charger IncludedYes
Engine/Motor TypeBrushless
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr

Compliance & Certifications

California Emission CompliantYes