The 20V MAX Pencil Vibrator Kit comes with 4 Ah battery, giving you the power and runtime you need to consolidate concrete. The 1 - 1/8" diameter vibrator and 14,000 VPM (under load) deliver maximum consolidation power and efficiency. The 4 foot long flexible shaft provides ease of use and long reach.
DeWalt® 20V MAX Pencil Vibrator Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Weight | 9 lbs |
| Size | 1-1/8 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Pencil Vibrator |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCE531M1 |
| Brand | DeWalt |
Related Products
The Kushlan Products 600 Direct Drive Mixer is filled with features that make this rugged mixer affordable yet ideal for the do-it-yourselfer and professional. This wheelbarrow mixer is supported by a heavy gauge steel frame and polyurethane flat free tires. The ¾ HP electric motor provides 26 rotations per minute. The 5/16" gauge polyethylene drums are resistant to dents, cracks, and rust yet easy to clean. Telescoping steel handles allow for easy breakdown for transport or storage. The 6.0 cu. ft. capacity drum holds 6-8 bags of 60 lbs. premixed concrete. CE, UL, and CSA Approved. ...
The Kushlan Products 350 Direct Drive Mixer is filled with features that make this rugged mixer affordable yet ideal for the do-it-yourselfer and professional. This wheelbarrow mixer is supported by a heavy gauge steel frame and polyurethane flat free tires. The 3/4 HP electric motor provides 26 rotations per minute. The 5/16" gauge polyethylene drums are resistant to dents, cracks, and rust yet easy to clean. Telescoping steel handles allow for easy breakdown for transport or storage. The 3.5 cu. ft. capacity drum holds 3-4 bags of 60 lbs. premixed concrete. CE, UL, and CSA Approved.
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4 in. Angle Grinder (battery and charger sold separately) that delivers optimized maneuverability and 755 MWO. This tool is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows access to ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Replace pneumatic angle grinders with this cordless solution that ...
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4 in. Angle Grinder with Lanyard Ready#153; Attachment Point (battery and charger sold separately). This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Featuring a Lanyard Ready™ Attachment Point, this grinder is ...
Complete a variety of mechanical and plumbing applications. Copper Tubing Cutter (DCE154). Designed to deliver a best-in-class cut capacity range, this tool helps maximize productivity with up to 550 cuts per charge . copper tubing or pipe without swapping parts, including 3/8 in. outer diameter tubing for HVACR applications. As a part of our best performing line of 20V MAX power tools, Copper Tubing Cutter features an innovative pivoting head that offers access to a wide range of cutting angles and a variable speed trigger for advanced user control. Battery & Charger Sold Separately. ...