Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219434

MPN #: DCB205BT-2

DeWalt® 20V MAX Tool Connect™ 5Ah Battery, Pack of 2

Product Description
Power your 20V MAX tools with these 20V MAX 5Ah Batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX tools and chargers. As a part of the Tool Connect™ connected system, these batteries help simplify inventory management when used with the Site Manager companion app.

Features:
  • Reliable Runtime - Take on tough jobs with these batteries that deliver 5Ah capacity each for consistent runtime on the jobsite
  • Simplify Asset Management - These Tool Connect™ Chip Ready™ (DCE042 chip sold separately) batteries connects with the Tool Connect™ Site Manager app to help you track and manage assets
  • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions
Includes:
  • (2) DCB205BT 20V MAX Tool Connect™ 5Ah Batteries


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4
Width3-5/8 in
Height10-5/8 in

Product Details

Charging Time60 Minutes
TypePower Tool Battery
For Use WithDeWalt 20V MAX Tools & Chargers
Batteries IncludedYes
Battery System20V MAX
Number of Batteries2
Voltage20 V
Package Quantity2
Manufacturers Part NumberDCB205BT-2
Battery Amp Hours5 Ah
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service, 90 Days Satisfaction Guaranteed yr