Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649740

MPN #: LS50L11A

Greenlee LS50L11A Battery-Powered Knockout Punch Driver Tool Kit

Product Description
Greenlee LS50L11A Battery-Powered Knockout Punch Driver Tool Kit

Features:
  • Cuts up to 6 IN holes, Cuts holes in 1/2 the time, 2X more holes per charge
  • Punch holes from any angle with the 360 deg rotating head
  • Punches up to 6 IN holes in 14 gauge mild steel and 2 IN holes in 14 gauge stainless steel
  • Slim, compact and lightweight design for reduced fatigue and easy control
  • Automatic retraction prevents damage to punch and die
  • One trigger controls all tool functions, no additional manual work required
  • Non-slip rubber grip for firm and comfortable hold
  • LED light illuminates dark work areas
  • 18 V Lithium-Ion technology
Includes:
  • (1) LS50L Battery Driver
  • (1) 18V Li-Ion Battery
  • (1) 120V Battery Charger
  • (1) Spacer (1924AA)
  • (1) 3/4-16 x 4 Draw stud (31872)
  • (1) 3/8 x 4.8 Draw stud (20963)
PRICE
$5,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size4 in

Product Details

Manufacturers Part NumberLS50L11A
TypeKnockout
MaterialMild Steel
DescriptionBattery-Powered Knockout Punch Driver Tool Kit
BrandGreenlee