Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215062

MPN #: EDX2000-C

EGO™ Commercial Curved Shaft Edger Tool

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial Curved Shaft Edger boasts a robust 2,300W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine. Designed for heavy-duty professional use, the edger's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. Its curved aluminum shaft is built for a clear line of sight for quick work while maintaining crisp edges along sidewalks, driveways, pavers, and curbs. It has an 8-inch blade, adjustable guide wheel, and a 3-inch maximum cutting depth. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Three-speed digital control: 4,000 / 5,500 / 7,000 RPM
  • Variable speed, instant-on trigger
  • Two-year commercial use warranty when registered within 90 days of purchase


PRICE
$429.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeShaft Edger Tool
Corded/CordlessCordless
Shaft MaterialAluminum
Batteries IncludedNo
Straight Or Curved ShaftCurved
Battery SystemLXT
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberEDX2000-C
Battery Amp Hours5 Ah
Charger IncludedNo
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr