Milwaukee M18 FUEL™ 3/8 " Compact Impact Wrench w/ Friction Ring Kit
|
Questions & Answers (0)
Product Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring Kit is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18™ REDLITHIUM™ 5.0Ah battery pack fits M18™ tools, delivering more work per charge and more work over the life of the pack. This kit includes (1) M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring, (2) M18™ 5.0Ah Batteries, (1) M12™/M18™ Charger, and a Carrying Case.
PRICE
$525.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 3/8 in |
| Torque | 250 ft-lbs |
| Drive Size | 3/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Anvil Type | Friction Ring |
| Style | Compact |
| Number of Batteries | 2 |
| Voltage | 18 V |
| Rate Of Impact (BPM) | 0-3500 |
| Manufacturers Part Number | 2854-22R |
| Brand | Milwaukee |
| Speed | 2400 ft/min |
Warranty
| Warranty | 5 yr |