Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3226199

MPN #: DCG410VSB

DeWalt® 20V MAX XR® 4-1/2" - 5" Variable Speed Paddle Switch Grinder, Tool Only

Product Description
Complete a variety of jobs with the 20V MAX 4 1/2 in. - 5 in. Variable Speed Paddle Switch Grinder (battery and charger sold separately). As part of our most powerful line of 20V MAX Angle Grinders, this tool allows the user to adjust wheel speed to match the needs of a wide range of applications. This grinder delivers power for tough jobs and is equipped with PERFORM & PROTECT™ features like the ANTI-ROTATION System. Battery and charger sold separately.

Features:
  • Optimize User Control - Help ensure optimal performance in a variety of materials with variable speed functionality that allows the user to adjust wheel speed
  • Powerful Performance - Take on tough jobs with a brushless motor that delivers up to 1,640 MWO and 9,000 RPM (no load)Help Maximize Control - Equipped with the ANTI-ROTATION System that senses the rotational motion of the tool and shuts it down if the motion is excessive
  • Simplify Asset Management - This TOOL CONNECT™ CHIP READY™ (chip sold separately) tool connects with the TOOL CONNECT™ Site Manager app to help you track and manage assets
  • Wireless Tool Control System - Use the Wireless Tool Control System featuring ON/OFF capability when paired with a compatible DEWALT® dust extractor (sold separately)


PRICE
$335.95

1
1
Available on or around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2 - 5 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed9000
Switch TypePaddle
Batteries IncludedNo
StyleBare Tool
Voltage20 V
Includes4-1/2" - 5" Grinder
Manufacturers Part NumberDCG410VSB
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr