Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3231903

MPN #: DCS590B

DeWalt® 20V Max XR® 7-1/4" Brushless Circular Saw Bundled W/ 2 Pk Battery And Charger Kit

Product Description
This bundle Includes a DeWalt® 20V MAX XR® 7-1/4" Brushless Cordless Circular Saw Bare Tool Onlyand a DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag

The 20V MAX XR® 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°. Battery & Charger Sold Separately.

Features:
  • Our Most Powerful 20V MAX Circular Saw† - Cut through tough applications with up to 1,700 MWO
  • Up To 368 Cuts Per Charge - Make fast cuts with a powerful brushless motor that delivers up to 5,500 RPM (no-load)
  • High Versatility - Take on a wide range of materials with a maximum depth of cut of 2-9/16 in. at a 90° and a maximum depth of cut of 2 in. at a 45°
  • Convenient Onboard LED – Help brighten your workspace with additional illumination provided by the onboard LED
  • Quick Storage - Hang the tool from the integrated rafter hook that offers convenient storage
  • Efficient Dust Collection - Help minimize dust during cutting with the optional dust port featuring compatibility with the DeWalt® AirLock system or a standard 35mm dust extractor (sold separately)
  • Simplify Asset Management - Track and manage with the Tool Connect™ Chip Ready™ system (chip sold separately) and the Site Manger app
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros
Includes:
  • (1) 20V MAX XR® Brushless Cordless 7-1/4 in. Circular Saw


Includes a DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag

The DEWALT® 20V MAX* 5.0 Ah Starter Kit with 2 Batteries helps you to keep your tools running until the job is done. They're compatible with a wide range 20V MAX tools so you can use them for every tool in a project. This DEWALT 20V MAX 5.0 Ah starter kit features a lithium-ion design, which resists forming a memory so you can put them on the charger before they're depleted without causing them to lose their maximum capacity. You can swap the tools back and forth between the charger and your tools so you can enjoy continuous power. DEWALT lithium-ion battery packs weigh just 1.4 pounds each, which makes them light enough that you can work without developing strain. Their 5.0 Ah power rating allows them to run for up to 60 percent longer than standard batteries.

PRICE
$555.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8
Size7-1/4 in
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM5500 rpm
TypeBrushless
Metal/Wood CuttingMetal/Wood
ColorYellow/Black
No Load Speed5500
Bevel Capacity57°
KitYes
StyleCordless
Voltage20 V
Includes20V Max XR 7-1/4" Brushless Circular Saw & Free 2 Pack Battery And Charger Kit
Manufacturers Part NumberDCS590B
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee