Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219750

MPN #: DWA11080

DeWalt® Circular Saw Blade, 10" Dia., 80 TPI

Product Description
Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life. Designed for improved finish quality, the blades feature optimized tooth geometry designed for increased accuracy, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life.

Applications:
  • Hardwood
  • Softwood
  • Trim
  • Sheet Goods
  • Melamine
  • Non-Ferrous
  • Plastic
  • Laminate Floor


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.07 in
Diameter10 in

Product Details

Max RPM6000 rpm
TypeCarbide-Tipped
TPI80
Package Quantity1
Manufacturers Part NumberDWA11080
For Use WithCircular Saw
Tool CompatibilityCircular Saw
Abrasive MaterialCarbide
BrandDeWalt