Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB700179

MPN #: DCK494P2

DeWalt® 20V MAX XR Li-Ion 4 Tool Cordless Combo Kit 2 Batteries 5.0Ah Charger Contractor Bag

Product Description
Hammer Drill:
  • Up to 75% more runtime with brushless motor vs. 18-Volt NiCad brushed motor
  • XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • 3-mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • LED spotlight mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces


  • Reciprocating saw:
    • Reciprocating Saw: up to 2.5X more runtime
    • Bright LED to illuminate dark work areas.keyless 4-position blade clamp for quick and easy blade changes and cutting versatility
    • Variable speed trigger delivers up to 2,900 SPM


    • Impact Driver:
      • Up to 75 percent more runtime with brushless motor vs. 18v NiCad brushed motor
      • 3-speed settings for optimized application versatility
      • Precision drive in speed 1 for precision applications and added control
      • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
      • one-handed loading 1/4 in. hex chuck with easy grip sleeve, accepts 1 in. bit tips
      • Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886


      • Worklight:
        • bright LED output - 110-Lumen
        • Head rotates 120 degrees
        • Efficient LED bulb improves runtime
PRICE
$759.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDCK494P2
Voltage20 V
IncludesHammer Drill,Impact Driver,Reciprocating Saw,Worklight (2) battery, Charger, Bag
Number of Tools in Kit4
Description4-Tool Combo Kit
BrandDeWalt