The DEWALT DCF622M2 20 V MAX XR versa-clutch adjustable torque screw gun delivers up to 2,000 GPMs of consistent speed, ideal for metal fastening applications. It features a DEWALT built brushless motor for increased efficiency and runtime, along with a versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268). This screw gun also offers a LED light for increased visibility and illuminating dark work areas. Includes: (1) DCF622 - 20 V MAX XR versa-clutch adjustable torque screw gun, (2) DCB204 - 20 V max XR 4.0 Ah batteries, (1) fast charger, (1) belt hook.
DeWalt® 20V MAX XR Versa-Clutch Adjustable Torque Screwgun Kit
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2000 rpm |
| Type | Adjustable Torque Screwgun |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCF622M2 |
| Brand | DeWalt |
Related Products
Complete the toughest jobs utilizing the power of the DEWALT 20V MAX XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs. of max fastening torque and 1400 ft-lbs. of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCH mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds and adjust LED brightness ...
The DCE555 20V MAX Drywall Cut-Out Tool features a 26,000 RPM brushless motor which helps enable fast and clean cutting on a variety of wall paneling. Its compact and lightweight design makes it the most compact drywall cut-out tool in its class. Tool only, class defined as pro-grade cordless drywall cut-out tools. The DCF630 Brushless Drywall Screw gun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. The compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip ...
The 20V MAX compact 5-tool combo kit (2 Ah) features our DCD780 20V MAX lithium ion compact drill/driver which is lightweight and compact for doing a wide variety of jobs where space is tight. The DCF885 20V MAX lithium ion 1/4-in impact driver takes hard-hitting power to hard-to-reach fasteners. The DCS393 20V MAX circular saw with 6-1/2-in carbide blade helps you work efficiently by cutting 2x4 boards at a 45-degree angle in a single pass. The DCG412 20V MAX XR lithium ion 4-1/2-in/5-ft grinder increases productivity with features like quick-change wheel release, convenient trigger ...
The DCK303P2 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. Four dedicated tool modes enable operation of the screwgun in Trigger Mode (High Speed), Trigger Mode (Low Speed), Push Start Mode, and Lock-On Mode. A top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes. The DCK303P2's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and ...
Experience Power™ with advanced XR® tools. Take on a wide variety of jobs with this 20V MAX XR® Cordless Jig Saw that features an efficient motor, powerful performance, and extreme runtime. Designed with 4-position orbital action that delivers optimal cutting in a variety of materials, this saw has an all-metal, lever-action keyless blade clamp for quick blade changes and minimal downtime. For user convenience, this kit includes 20V MAX 5Ah Battery, a charger, and a durable storage box. Features: Brushless motor delivers efficient performance for longer runtime Accepts t-shank jig ...