Skil PWRCORE 20® Hammer Drill Kit, 1/2" Chuck Size, Brushless, 20V
|
Questions & Answers (0)
Product Description
Reach for the Skil&174; 20V Brushless Hammer Drill when drilling pilot holes into masonry and driving screws whether you're remodeling your basement, installing a mailbox, or adding a flag mount to a brick wall. This cordless hammer drill features a digital brushless motor that delivers up to 400-inch pounds of torque and up to 25,500 IPM, with 17 torque settings for various driving and drilling applications. Easily transition between hammer drill, drill, and screwdriver modes, and quickly change bits with the 1/2-inch single-sleeve keyless ratcheting chuck. The 20V hammer drill includes a bonus 75-piece bit set of commonly used bits for drilling and driving packed into an interlocking case that snaps onto the larger suitcase-style hammer drill carrying case. The hammer drill kit includes the hammer drill, 20V 2.0Ah battery, 30W charger, and 75-piece drilling and driving bit set. LED Worklight with pre-light and afterglow for maximum visibility
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 1/2 in |
Product Details
| Voltage | 20V V |
| Brand | Skil |
| Speed | 0 – 1700 /min(RPM) ft/min |