Features:
- Krowne Royal Series Faucet Body
- Splash-Mounted
- 8" Centers
- No Spout
- Removable Cartridge Valve Assembly
- NSF and CSA Compliant (Best)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Details
| Type | 8" Center Wall Mount Faucet Body |
| Mounting Location | Wall |
| Material | Brass |
| Description | Faucet Body, No Spout |
| Color | Silver |
| Manufacturers Part Number | 14-8XXL |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |