- 24" Length
- Flexible Stainless Steel Hose
- Fits Most Brands
Krowne 21-181L - Space Saver 24" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Space Saver 24" Hose |
| Material | Brass |
| Description | Space Saver Hose |
| Color | Silver |
| Manufacturers Part Number | 21-181 |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |