Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149239

MPN #: 26630G

Justrite® Cease Fire® Round Waste Receptacle with Aluminum Head, 30 Gallon Capacity, Gray

Product Description
Justrite®'s Cease-Fire® Waste Receptacles are specially contoured to direct smoke and gas from any fire inside the container, back into the combustion area, cutting off the air supply and extinguishing flames in seconds. Use for the collection of waste paper and other solvent-free combustibles. Cease-Fire® receptacles provide around-the-clock protection against trash fires and are suitable for use in plants, hospitals, schools, offices and stores. Drums should not be filled beyond 3/4 full.

Drum heads are available in either a durable steel head with red powder-coat paint for abusive conditions or a brushed aluminum head for easy cleaning and corrosion resistance.

Features:
  • Around-the-clock protection against trash fires
  • Specially contoured to extinguish flames in seconds
  • Heavy-gauge steel with rust preventative interior coating
  • Approved by FM Approvals; UL Listing on all models except 55-gallon size
  • Opening Diameter - 7 inches


PRICE
$261.29

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height29-3/4 in
Weight19.6 lbs
Diameter19-7/8 in

Product Details

Assembly RequiredNo
TypeFire Resistant Trash Can
ColorGray
LidYes
Capacity30 gal
Lid TypeFlat Open Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number26630G
Indoor/OutdoorIndoor
ShapeRound
BrandJustrite