Waring® 21" Immersion Blender, Variable Speed, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSB70 21" Big Stik® Immersion Blender cranks out the smoothest sauces, gravies, dressings, marinades and soups in seconds. Use with the accessory bowl clamp WSBBC for hands-free operation-works great in a high-volume kitchen. Completely sealed 21-inch stainless steel shaft is easily removable and dishwasher safe. Mix, purée and emulsify up to 50 gallons.
PRICE
$1,449.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5-1/2 in |
| Height | 33 in |
| Weight | 11.6 lbs |
| Shaft Length | 21 in |
Product Details
| Type | High Volume |
| Horsepower | 1 HP |
| Number of Speeds | Variable |
| Amperage | 6.25 A |
| Hertz | 60 Hz |
| For Use With | Purees, Hot Soups & Drinks |
| Voltage | 120 V |
| Made in the USA | N |
| Description | 21" Immersion Blender |
| Manufacturers Part Number | WSB70 |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cETLus, NSF |