Waring CAC95 - Container 64 Ounce With Lid & Blade
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Capacity | 64 oz |
| Made in the USA | Yes |
| Description | Container With Lid & Blade |
| Manufacturers Part Number | CAC95 |
| Blender Capacity | 64 Oz. |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |