- Ultra heavy-duty 3.75 HP commercial motor - perfect for large loads and long blending times
- 3-speed selection and MAX PULSE to chop and mix
- Easy-to-clean and easy-to-use electronic membrane keypad
- 3-minute countdown timer with automatic shutoff - start the blender and go attend to something else; it will blend perfectly, then shut off when it's done
- 1-gallon stainless steel container with two handles for carrying and pouring, and lid clamps for security
- Easy-off rubberized lid with removable clear cap for adding ingredients and for pressure reduction during hot food blending
- Durable, high-performance stainless steel blade
- Metal-on-metal stainless steel coupling system for durability and reliability
- Full die-cast durable motor housing with rugged rubber feet to reduce vibration
- Dishwasher-safe, one-piece jar pad for easy cleaning
- Recommended for 100+ drinks or servings per day
- Limited Three Year Motor Warranty
Waring CB15T - One-Gallon 3-Speed Blender With Timer, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$2,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 22-1/4 in |
| Weight | 40.1 lbs |
Product Details
| Horsepower | 3-3/4 Peak HP |
| Number of Speeds | 3 |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Blender Capacity | 128 Oz. |
| Capacity | 128 oz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Blender With Timer, Stainless Steel |
| Watts | 1800 W |
| Manufacturers Part Number | CB15T* |
| Brand | Waring |
Compliance & Certifications
| Certifications | cETLus, NSF |