EGO 21" Snow Blower Rubber Paddle , Pair
Write a Review
|
Questions & Answers (0)
Product Description
The 21" Snow Blower Rubber Paddle (PAIR) can be used with the following EGO machines SNT2100, SNT2102, SNT2103, SNT2110, SNT2114, SNT2112
PRICE
$66.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Depth | 7-7/8 in |
| Height | 2-1/3 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | ARP2100 |
| For Use With | EGO machines SNT2100, SNT2102, SNT2103, SNT2110, SNT2114, SNT2112 |
| Brand | EGO |