Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3798766

MPN #: SNT2800

EGO™ POWER+ 28" Self-Propelled 2-Stage Snow Blower with Peak Power™

Product Description
The EGO™ POWER+ 28 In. Self-Propelled 2-Stage Snow Blower with Peak Power™ exceeds the power and performance of gas without the noise, fuss, and fumes. Featuring Peak Power+ technology, EGO's most powerful cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries with a steel auger, a 28-inch clearing width, and 21-inch clearing height to churn through the absolute worst winter can unleash on you-and throws it up to 60 feet away. Its 2-in-1 electronic chute adjustment delivers effortless control of the 200-degree chute direction and deflection so you can throw snow where you need it for efficient snow removal. This 28-inch two-stage snow blower features heated handle grips to help keep your hands warm in the coldest, snowiest conditions while trigger-controlled steering assists with turning the machine for added control. Clear up to a 32-car driveway with 8 inches of snow on a single charge with two 12.0Ah ARC Lithium™ batteries.

Features:
  • Large 16- by 5-inch snow tires deliver added traction in slippery conditions
  • IPX4-rated weather resistance for working in challenging weather conditions


PRICE
$2,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width31 in
Depth31 in
Height29-3/4 in
Weight184 lbs
Tire Size16 x 5 in
Clearing Width28 in
Throwing DistanceUp To 60 ft
Intake Height21 in
Auger Diameter14 in

Product Details

HeadlightYes
Heated Hand GripsYes
Corded/CordlessCordless
For Use WithSnow
Batteries IncludedNo
Manufacturers Part NumberSNT2800
Battery Amp Hours12 Ah
Engine/Motor TypeElectric (Battery)
BrandEGO
Battery TypeLithium-Ion
TypeCordless Snow Blower
Chute Rotation Degrees200
Drive TypeSelf-Propelled
Chute ControlYes
Auger StyleSteel
Voltage56 V
Engine StartElectric
Charger IncludedNo
StageDual

Warranty

Warranty5 Years Tool