SuperHandy® Adj. Angle 17" Snow Thrower, 20' Throw Curved Serrated Blade, Battery + Charger
Write a Review
|
Questions & Answers (0)
Product Description
Effortlessly adjust the throwing angle of this snow thrower to precisely target snow accumulation on driveways, walkways, and other surfaces.
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 17-11/16 in |
| Depth | 14 in |
| Height | 14-3/16 in |
| Weight | 19 lbs |
| Clearing Width | 17 in |
| Throwing Distance | 23 ft |
| Intake Height | 6 in |
Product Details
| Charging Time | 2 HOURS |
| Headlight | No |
| Heated Hand Grips | No |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Manufacturers Part Number | GUT158 |
| Battery Amp Hours | 2 Ah |
| Brand | SuperHandy |
| Battery Type | Lithium-Ion |
| Max RPM | 2000 rpm |
| Type | Angle Snow Blower |
| Chute Rotation Degrees | 130 ° |
| Drive Type | Assisted |
| Chute Control | Manual |
| Auger Style | Steel |
| Number of Batteries | 1 |
| Voltage | 48 V |
| Charger Included | Yes |
| Stage | 3 |
Compliance & Certifications
| Certifications | SDS |