Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298235

MPN #: 311

Forney 210 MIG Welder - 30-210A - 230V - 3/8" Welding Capacity

Product Description
The Forney 210 MIG welder is a versatile machine for farms, automotive, boats, general fabrication and repair welding. This machine is MIG ready with regulator and gas hose. The Forney 210 MIG machine offers quality features like spool gun capability, quick disconnect torch, 10' (3.05 meters) gun/torch, 15' (4.57 meters) power cord, aluminum wire feed and drive system, cable wrap, versatile despooler and large cabinet with easy spool access. Quality metal cabinet with no assembly required, improved spool access, more space inside and fold up door. The quality, performance, and value of this machine will impress

Specifications:
  • Dimensions: 16" x 27.13" x 11.63"
  • Weight: 86 lbs.
  • Standard U.S. gas hose setup
  • Processes: MIG (GMAW), Flux Cored (FCAW)
  • Input power: 230-volt
  • Maximum output: 210 Amps
  • Welding material thickness: 24-gauge to 3/8"
  • Acceptable spool sizes: 4" and 8"
  • Acceptable wire diameters: .024" to .035"
  • Warranty: protected under Forney's industry leading 5/3/1 warranty


Includes:

  • MIG Gun
  • Ground Cable & Clamp
  • Flowmeter and Gas Hose
  • Regulator
  • PRICE
    $1,499.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cutting Capacity56 in

    Product Details

    Duty Cycle130A @ 25%
    Voltage230 V
    DescriptionMIG Welder
    Single Pass Capacity3/8"
    Manufacturers Part Number311
    Amperage210 A
    Output30 - 210A BTU
    ProcessMIG or Flux Core
    BrandForney

    Warranty

    Warranty5/3/1

    Compliance & Certifications

    CertificationsCSA