Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293030

Global Industrial™ 24" Outdoor Rated Mobile Tilt Drum Blower Fan, 2 Speed, 5,800 CFM, 1/4 HP

Product Description
✓ Moves up to 5800 CFM of air
✓ 2-Speed totally-enclosed motor for outdoor use
✓ Wheeled frame with non-marking wheels & feet

Easily move the Global Industrial™ 24" Outdoor-Rated Mobile Tilt Drum Blower Fan where you need it most to help ventilate & cool areas down. This portable industrial fan is powered by a 2-speed 1/4 HP totally-enclosed direct-drive motor with three aluminum fan blades that move up to 5800 CFM of air at 825 rpm to circulate fresh air around warehouses, loading docks, or other large areas inside & out. It has an 9' long power cord that helps to eliminate or minimize the need for extension cords with a built-in cord wrap for safer mobility. The sturdy tubular steel frame is finished with a corrosion- & scratch-resistant, UV-protected white powder coat. The frame has an integrated handle for easy mobility and the ability to tilt the fan upwards and down for precise air flow. UL, cUL listed. Limited 1-Year Warranty.
  • Two selectable speeds: 3600 and 5800 CFM
  • IP44-rated to be dust- & water-resistant for outdoor use
  • Vibration-dampening feet for quieter operation
  • Simple on/off/speed selector knob
  • Wire guards protect blades for safety
  • 3-prong grounded plug for 115V AC wall outlet
  • Operates at 71 dB
  • Some assembly required
  • PRICE
    $475.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width31-1/2 in
    Depth14-1/2 in
    Height33-1/8 in
    Weight27.9 lbs
    Cord Length9 ft
    Fan Diameter24 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds2
    Fan TypeIndustrial, Agricultural
    Number of Blades3
    Motor TypeTotally Enclosed
    Mounting LocationFree Standing
    Wattage345 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293030
    Indoor/OutdoorOutdoor
    Sound Level71
    BrandGlobal Industrial
    RPM825 rpm
    TypeDrum Fan
    CFM3600/5800 CFM
    Horsepower1/4 HP
    ColorWhite
    Amperage3.21 A
    Drive TypeDriect Drive
    Hertz60 Hz
    RPM High825 rpm
    Voltage115 V
    DescriptionIndustrial Drum Fan - Outdoor Rated IP44
    FeaturesZinc Plated, UV & Corrosion Resistant
    Power Cord TypeSJTW power cord with NEMA Plug Configuration 5-15P

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed