J&D Manufacturing 20" Totally Enclosed Direct Drive Drum Blower Fan, 4,760 CFM, 1 HP, Phase 1
Write a Review
|
Questions & Answers (0)
Product Description
J&D manufacturing has created a high performance series of portable drum fans with a patented Diamond Brite housing. These commercial grade fans have a rugged finish and heavy gauge powder coated fan guards that meet OSHA requirements. The 10' cord set and poly carrying handles let you take this fan anywhere you want to move a large volume of air. This product has limited warranty of 1 year.
PRICE
$639.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 20 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Floor |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | VI2012B1 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 1725 rpm |
| Type | Drum Fan |
| CFM | 4760 CFM |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 4.8/2.4 A |
| Drive Type | Direct |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 / 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |