Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
Powerhouse 22-5M15-6FA3 Aluminum / Clear Anodized 22 Tooth 1.379" Pitch Finished Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.75 Sold in packages of 5 / $17.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.025 in |
| Width | 0.78 in |
| Pitch Diameter | 1.379 in |
| Diameter | 1.334 in |
Product Details
| Type | 6F |
| For Use With | 15mm Belt |
| Tooth Style | (H) 1/2 pitchTD 5mm |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 22-5M15-6FA3 |
| Bore Type | Finished Bore |
| Number of Teeth | 22 |
| Brand | Powerhouse Timing |