Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682364

MPN #: 34-5M15-6FA3

Powerhouse 34-5M15-6FA3 Aluminum / Clear Anodized 34 Tooth 2.13" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$149.75  Sold in packages of 5 / $29.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.087 in
Width0.78 in
Pitch Diameter2.13 in
Diameter2.085 in

Product Details

Type6F
For Use With15mm Belt
Tooth Style(H) 1/2 pitchTD 5mm
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number34-5M15-6FA3
Bore TypeFinished Bore
Number of Teeth34
BrandPowerhouse Timing