Krowne 22-608L - Replacement 1.0 GPM Aerator, 55/64-27 Female Thread
Write a Review
|
Questions & Answers (0)
Product Description
55/64-27 Female Thread - 1.0 GPM - Fits Most Swing Spouts
PRICE
$6.60
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55/64-27 F |
Product Details
| Mounting Location | 55/64-27 Female Thread Aerator |
| Material | Brass |
| Description | Female Thread Replacement Aerator 1 GPM |
| Color | Silver |
| Manufacturers Part Number | 22-608L |
| For Use With | Swing Spouts |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |