Features:
- Krowne Royal Series Wall Base
- 8" Center
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Details
| Type | 8" Center Wall Mount Pre-Rinse Base |
| Mounting Location | Wall |
| Material | Brass |
| Description | Center Wall Mount Pre-Rinse Base |
| Color | Silver |
| Manufacturers Part Number | 21-108L |
| For Use With | Pre-rinse Faucets |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |