Krowne 21-134L - 60" Pre-Rinse Hose with Grip
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-134L - 60" Pre-Rinse Hose with Grip, Low Lead
Krowne Royal Series Pre-Rinse Hose 60" with Grip Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne Royal Series Pre-Rinse Hose 60" with Grip Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 60" Pre-Rinse Hose with Grip |
| Material | Brass |
| Description | Pre-Rinse Hose with Grip |
| Color | Silver |
| Manufacturers Part Number | 21-134L |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |