Proto® 22 Pocket Tool Roll, 12-1/2"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12-1/2 in |
Product Details
| Manufacturers Part Number | JSCVM22SP |
| Type | 22 Pocket Tool Roll, 12-1/2"L |
| Color | Red |
| Brand | Proto |
Related Products
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind. The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear ...
The Klein Tools Deluxe Canvas Tool Bag is constructed in all black for a classic look. It's made with heavy-duty No. 8 black canvas with the iconic lineman logo in black. It features two leather straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. Organize tools with 13 interior pockets. A detachable shoulder strap can be adjusted for a comfortable fit.
Bring power anywhere with the SKIL® PWR CORE 40™ 40V 300W Inverter. The cordless power inverter delivers 300 watts of continuous power with up to 500 watts of peak power. The 300W inverter simultaneously powers up to four devices via its standard 120V outlet or USB-A, USB-C, and 65W USB-C PD out ports. Pure sine wave delivers high-quality, clean power to sensitive electronics. An LED with two brightness settings is built into the convenient carrying handle for bringing power anywhere. Prop up small devices with the power inverter's onboard stand or store a mobile device in the phone ...
The Arsenal® 5877 Softshell Tool Case is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use. This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs ...
tool belts allow you to bring along the right tools for the job, and are very convenient thanks to the adjustable belt that keeps them on your waist. They are very light and resistant, ideal for construction and installations. 1 Large compartment. 3 Small compartments for tools. 3 Side compartments. Tape chain. Metallic clip for flexometer. Multi-purpose adjustable band. Natural calfskin.