Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB943604

MPN #: JSBV8SP

Proto® 8 Pocket Tool Roll, 15-1/2"L

Product Description
Proto® 8 Pocket Tool Roll, 15-1/2"L

  • Black chrome finish is corrosion resistant and visually distinctive.
  • Non-reversing ratcheting wrenches can be flipped over to turn the fastener in the opposite direction.
  • Ratcheting spline box end is countersunk for easy application to the fastener.
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized.
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which help apply force over a large area helping to reduce risk of fastener rounding.
  • Spline design also helps prevent rounding of corners and other fastener damage that could lead to Foreign Object Damage (FOD).
  • The fractional spline wrenches can be used on fractional 4, 6, 12 point and spline fasteners.
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners.


  • PRICE
    $9.10

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15-1/2 in
    SizeFractional in

    Product Details

    Manufacturers Part NumberJSBV8SP
    Type8 Pocket Tool Roll, 15-1/2"L
    ColorRed
    BrandProto